Motion
K81226

NTN
K81226

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 130 mm ID, 190 mm OD, Aluminum Alloy Cage
MI ITEM #09332944
MFR #K81226
List Price$1,384.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K81226

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 130 mm ID, 190 mm OD, Aluminum Alloy Cage
MI ITEM #09332944
MFR #K81226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,384.41/each for your price

Overview

Mfr description
K81226 NEEDLE ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Aluminum Alloy
  • Max Rpm
    1500 rpm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359095432
  • UPC_NO
    4547359095432
  • Harmonization Code
    8482.40.0000
  • Weight
    3.373 lbs
  • Radial Static Load Capacity
    272000 lbf
  • Radial Dynamic Load Capacity
    81000 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text