Motion
K89312

NTN
K89312

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 60 mm ID, 110 mm OD, Aluminum Alloy Cage
MI ITEM #09332945
MFR #K89312
List Price$417.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K89312

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 60 mm ID, 110 mm OD, Aluminum Alloy Cage
MI ITEM #09332945
MFR #K89312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$417.79/each for your price

Overview

Mfr description
K89312 NEEDLE ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Aluminum Alloy
  • Max Rpm
    2700 rpm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359095623
  • UPC_NO
    4547359095623
  • Harmonization Code
    8482.40.0000
  • Weight
    1.213 lbs
  • Radial Static Load Capacity
    135000 lbf
  • Radial Dynamic Load Capacity
    36500 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text