Motion
K8X12X13

NTN
K8X12X13

Needle Roller and Cage Assembly
MI ITEM #09332946
MFR #K8X12X13
List Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K8X12X13

Needle Roller and Cage Assembly
MI ITEM #09332946
MFR #K8X12X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.38/each for your price

Overview

Mfr description
K8X12X13 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1260 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1190 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    32000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359094725
  • UPC_NO
    4547359094725
  • Country of Origin
    JP
  • Weight
    0.008 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K8X12X13 Needle Roller Bearing features a 8 mm bore diameter, 12 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.008 lbs, making it suitable for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text