Motion
KBK12X15X16.6V1

NTN
KBK12X15X16.6V1

Needle Roller and Cage Assembly for Piston Pins
Mi Item #09332950
MFR #KBK12X15X16.6V1
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KBK12X15X16.6V1

Needle Roller and Cage Assembly for Piston Pins
Mi Item #09332950
MFR #KBK12X15X16.6V1

Mfr description
KBK12X15X16.6V1 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    0.6457 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.012 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Machined Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KBK12X15X16.6V1 Needle Roller Bearing features a 12 mm bore diameter, 15 mm outside diameter, 0.6457 in overall width, open closure type, and a weight of 0.012 lbs, making it ideal for precision equipment.
  • Manufacturer Upc Number
    4547359694918
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    2290 lbf
  • UPC_NO
    4547359694918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)