Motion
KBK15X19X17.3X

NTN
KBK15X19X17.3X

Needle Roller and Cage Assembly for Piston Pins
MI ITEM #09332951
MFR #KBK15X19X17.3X
List Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KBK15X19X17.3X

Needle Roller and Cage Assembly for Piston Pins
MI ITEM #09332951
MFR #KBK15X19X17.3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.95/each for your price

Overview

Mfr description
KBK15X19X17.3X NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    2450 lbf
  • Cage Material
    Machined Steel
  • Radial Static Load Capacity
    3300 lbf
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359086515
  • UPC_NO
    4547359086515
  • Country of Origin
    JP
  • Weight
    0.022 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KBK15X19X17.3X Needle Roller Bearing features a 15 mm bore diameter, 19 mm outside diameter, 0.6811 in overall width, open closure type, and a weight of 0.022 lbs, making it suitable for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought