1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
KH3050LL
Round Shaft Bushing - KH Series, 40 mm Outside Diameter, 50 mm Overall Length, 2700 N Load Capacity
MI ITEM #
09332967
MFR #
KH3050LL
Price
$585.25
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
NTN KH3050LL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
KH3050LL
Round Shaft Bushing - KH Series, 40 mm Outside Diameter, 50 mm Overall Length, 2700 N Load Capacity
MI ITEM #
09332967
MFR #
KH3050LL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$585.25
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
40 mm
Overall Length
50 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
2700 N
Series
KH
Static Load Capacity
2450 N
Overview
Mfr description
KH3050LL AUTO PART
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought