Motion
KJ16X22X23.8XS

NTN
KJ16X22X23.8XS

Needle Roller and Cage Assembly
Mi Item #09332970
MFR #KJ16X22X23.8XS
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KJ16X22X23.8XS

Needle Roller and Cage Assembly
Mi Item #09332970
MFR #KJ16X22X23.8XS

Mfr description
KJ16X22X23.8XS NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    0.9370 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KJ16X22X23.8XS Needle Roller Bearing features a 16 mm bore diameter, 22 mm outside diameter, 0.9370 in overall width, open closure type, and a weight of 0.04 lbs, making it ideal for compact machinery.
  • Manufacturer Upc Number
    4547359878158
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)