Motion
KJ32X36X25.7XS

NTN
KJ32X36X25.7XS

Needle Roller and Cage Assembly
MI ITEM #09332971
MFR #KJ32X36X25.7XS
List Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KJ32X36X25.7XS

Needle Roller and Cage Assembly
MI ITEM #09332971
MFR #KJ32X36X25.7XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.15/each for your price

Overview

Mfr description
KJ32X36X25.7XS NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359086997
  • UPC_NO
    4547359086997
  • Country of Origin
    JP
  • Weight
    0.053 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KJ32X36X25.7XS Needle Roller Bearing features a 32 mm bore diameter, 36 mm outside diameter, 1.0118 in overall width, open closure type, and a weight of 0.053 lbs, making it suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text