Motion
KMJ20X28X19.8X4S

NTN
KMJ20X28X19.8X4S

Needle Roller and Cage Assembly
Mi Item #09332989
MFR #KMJ20X28X19.8X4S
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KMJ20X28X19.8X4S

Needle Roller and Cage Assembly
Mi Item #09332989
MFR #KMJ20X28X19.8X4S

Mfr description
KMJ20X28X19.8X4S NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.057 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KMJ20X28X19.8X4S Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.057 lbs, making it ideal for machinery assemblies.
  • Manufacturer Upc Number
    4547359087574
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5550 lbf
  • Radial Static Load Capacity
    6500 lbf
  • UPC_NO
    4547359087574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)