Motion
KMJ25X33X24SV4

NTN
KMJ25X33X24SV4

Needle Roller and Cage Assembly
Mi Item #09332990
MFR #KMJ25X33X24SV4
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KMJ25X33X24SV4

Needle Roller and Cage Assembly
Mi Item #09332990
MFR #KMJ25X33X24SV4

Mfr description
KMJ25X33X24SV4 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.088 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KMJ25X33X24SV4 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 24 mm overall width, open closure type, and a weight of 0.088 lbs, making it suitable for industrial systems.
  • Manufacturer Upc Number
    4547359087611
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7750 lbf
  • Radial Static Load Capacity
    10600 lbf
  • UPC_NO
    4547359087611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)