Motion
KMJ30X38X26.3X2

NTN
KMJ30X38X26.3X2

Needle Roller and Cage Assembly
Mi Item #09332992
MFR #KMJ30X38X26.3X2
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KMJ30X38X26.3X2

Needle Roller and Cage Assembly
Mi Item #09332992
MFR #KMJ30X38X26.3X2

Mfr description
KMJ30X38X26.3X2 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.80/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    1.0354 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KMJ30X38X26.3X2 Needle Roller Bearing features a 30 mm bore diameter, 38 mm outside diameter, and 1.0354 in overall width with an open closure type, making it ideal for heavy-duty equipment.
  • Manufacturer Upc Number
    4547359480832
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359480832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)