Motion
KR19XLL

NTN
KR19XLL

Flat Cam Follower - 19 Roller Dia, 12 mm Roller Width, 8 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333021
MFR #KR19XLL
Your Price$110.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR19XLL

Flat Cam Follower - 19 Roller Dia, 12 mm Roller Width, 8 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333021
MFR #KR19XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.22/each(List $126.76)

Overview

Mfr description
KR19XLL NEEDLE ROLLER BEARING

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Cage Material
    Pressed Steel
  • Drive Type
    Slotted
  • Outside Diameter
    19 mm
  • Thread Length
    0.3937 in; 10.000 mm
  • Thread Size
    M8x1.25
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    32 mm
  • Radial Dynamic Load Capacity
    1070 lbf
  • Radial Static Load Capacity
    1210 lbf
  • Torque
    8.0 N·m
  • Max Rpm
    10000 rpm
  • Manufacturer Upc Number
    4547359090901
  • UPC_NO
    4547359090901
  • Weight
    0.068 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text