Motion
KR35LLH

NTN
KR35LLH

Crowned Cam Follower - 35 Roller Dia, 19 mm Roller Width, 16 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #09333031
MFR #KR35LLH
Price$200.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR35LLH

Crowned Cam Follower - 35 Roller Dia, 19 mm Roller Width, 16 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #09333031
MFR #KR35LLH

Mfr description
KR35LLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.90/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Length
    52 mm
  • Roller Diameter  
    35
  • Roller Width  
    19 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    0.6693 in; 17.000 mm
  • Thread Size
    M16x1.5
  • Torque
    52.0 N·m
  • Weight
    0.373 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359008159
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2740 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359008159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)