Motion
KR40X

NTN
KR40X

Flat Cam Follower - 40 Roller Dia, 21 mm Roller Width, 18 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #09333035
MFR #KR40X
Price$253.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR40X

Flat Cam Follower - 40 Roller Dia, 21 mm Roller Width, 18 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #09333035
MFR #KR40X

Mfr description
KR40X NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.13/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Roller Diameter  
    40
  • Roller Width  
    21 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    0.7480 in; 19.000 mm
  • Thread Size
    M18x1.5
  • Torque
    76.0 N·m
  • Weight
    0.547 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359091410
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    5150 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359091410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)