Motion
KR52XH

NTN
KR52XH

Flat Cam Follower - 52 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Open, Bearing Steel Material
Mi Item #09333039
MFR #KR52XH
Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR52XH

Flat Cam Follower - 52 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Open, Bearing Steel Material
Mi Item #09333039
MFR #KR52XH

Mfr description
KR52XH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.75/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    52
  • Roller Width  
    25 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    0.8268 in; 21.000 mm
  • Thread Size
    M20x1.5
  • Torque
    98.0 N·m
  • Weight
    1.016 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359008289
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359008289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)