Motion
KRT52LL

NTN
KRT52LL

Crowned Cam Follower - 52 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333053
MFR #KRT52LL
Price$333.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRT52LL

Crowned Cam Follower - 52 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333053
MFR #KRT52LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$333.43/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    52
  • Roller Width  
    25 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    0.8268 in; 21.000 mm
  • Thread Size
    M20x1.5
  • Torque
    98.0 N·m
  • Weight
    1.016 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359088090
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359088090

Overview

Mfr description
KRT52LL NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought