Motion
KRU62LL

NTN
KRU62LL

Crowned Cam Follower - 62 Roller Dia, 30 mm Roller Width, 24 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333056
MFR #KRU62LL
List Price$419.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRU62LL

Crowned Cam Follower - 62 Roller Dia, 30 mm Roller Width, 24 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333056
MFR #KRU62LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$419.73/each for your price

Overview

Mfr description
KRU62LL NEEDLE ROLLER BEARING

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Cage Material
    Pressed Steel
  • Drive Type
    Slotted
  • Outside Diameter
    62 mm
  • Thread Length
    0.9843 in; 25.000 mm
  • Thread Size
    M24x1.5
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    80 mm
  • Radial Dynamic Load Capacity
    6500 lbf
  • Radial Static Load Capacity
    12400 lbf
  • Torque
    178.0 N·m
  • Max Rpm
    6500 rpm
  • Manufacturer Upc Number
    4547359088588
  • UPC_NO
    4547359088588
  • Weight
    1.742 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text