Motion
KRV13LLH

NTN
KRV13LLH

Crowned Cam Follower - 13 Roller Dia, 10 mm Roller Width, 5 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333059
MFR #KRV13LLH
Price$119.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV13LLH

Crowned Cam Follower - 13 Roller Dia, 10 mm Roller Width, 5 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333059
MFR #KRV13LLH

Mfr description
KRV13LLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.31/each

Specifications

Dimensions

  • Outside Diameter
    13 mm
  • Overall Length
    23 mm
  • Roller Diameter  
    13
  • Roller Width  
    10 mm
  • Stud Diameter  
    5 mm
  • Thread Length
    0.2953 in; 7.500 mm
  • Thread Size
    M5x0.8
  • Torque
    2 N·m
  • Weight
    0.024 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359089394
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1010 lbf
  • Radial Static Load Capacity
    1200 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359089394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)