Motion
KRV16FXLLD0H

NTN
KRV16FXLLD0H

Flat Cam Follower - 16 Roller Dia, 12 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #09333061
MFR #KRV16FXLLD0H
List Price$121.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV16FXLLD0H

Flat Cam Follower - 16 Roller Dia, 12 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #09333061
MFR #KRV16FXLLD0H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.66/each for your price

Overview

Mfr description
KRV16FXLLD0H NEEDLE ROLLER BEARING

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Cage Material
    None
  • Drive Type
    Hex
  • Outside Diameter
    16 mm
  • Thread Length
    0.3150 in; 8.000 mm
  • Thread Size
    M6x1
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    28 mm
  • Radial Dynamic Load Capacity
    1460 lbf
  • Radial Static Load Capacity
    2100 lbf
  • Torque
    3.0 N·m
  • Max Rpm
    10000 rpm
  • Manufacturer Upc Number
    4547359821710
  • UPC_NO
    4547359821710
  • Weight
    0.044 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought