Motion
KRV19XLLD0H

NTN
KRV19XLLD0H

Flat Cam Follower - KR Series, 19 Roller Dia, 12 mm Roller Width, 8 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333063
MFR #KRV19XLLD0H
List Price$165.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV19XLLD0H

Flat Cam Follower - KR Series, 19 Roller Dia, 12 mm Roller Width, 8 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333063
MFR #KRV19XLLD0H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.01/each for your price

Overview

Mfr description
KRV19XLLD0H NEEDLE ROLLER BEARING

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Cage Material
    Pressed Steel
  • Drive Type
    Slotted
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 °F
  • Overall Length
    32 mm
  • Radial Dynamic Load Capacity
    4750 N
  • Radial Static Load Capacity
    5400 N
  • Torque
    8 N-m
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Series
    KR
  • Manufacturer Upc Number
    4550253070443
  • UPC_NO
    4550253070443
  • Weight
    0.07 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text