Motion
KRV22XLLH

NTN
KRV22XLLH

Flat Cam Follower - KR Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #09333064
MFR #KRV22XLLH
Price$104.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV22XLLH

Flat Cam Follower - KR Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #09333064
MFR #KRV22XLLH

Mfr description
KRV22XLLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.79/each

Specifications

Dimensions

  • Overall Length
    36 mm
  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1.25
  • Torque
    14 N-m
  • Weight
    1.03 lbs

Details

  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359007565
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8200 N
  • Radial Static Load Capacity
    14000 N
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Series
    KR
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359007565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)