Motion
KRV35XLLH

NTN
KRV35XLLH

Flat Cam Follower - 35 Roller Dia, 19 mm Roller Width, 16 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333069
MFR #KRV35XLLH
Price$145.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV35XLLH

Flat Cam Follower - 35 Roller Dia, 19 mm Roller Width, 16 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333069
MFR #KRV35XLLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.87/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Length
    52 mm
  • Roller Diameter  
    35
  • Roller Width  
    19 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    0.6693 in; 17.000 mm
  • Thread Size
    M16x1.5
  • Torque
    52.0 N·m
  • Weight
    0.379 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359007688
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    7650 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359007688

Overview

Mfr description
KRV35XLLH NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought