Motion
KRV47LLH

NTN
KRV47LLH

Crowned Cam Follower - 47 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #09333070
MFR #KRV47LLH
Price$286.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV47LLH

Crowned Cam Follower - 47 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #09333070
MFR #KRV47LLH

Mfr description
KRV47LLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.82/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    47
  • Roller Width  
    25 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    0.8268 in; 21.000 mm
  • Thread Size
    M20x1.5
  • Torque
    98.0 N·m
  • Weight
    0.86 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359007732
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6450 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359007732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)