Motion
KRV52XLL

NTN
KRV52XLL

Flat Cam Follower - 52 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #09333071
MFR #KRV52XLL
Price$329.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV52XLL

Flat Cam Follower - 52 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #09333071
MFR #KRV52XLL

Mfr description
KRV52XLL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.34/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    52
  • Roller Width  
    25 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    0.8268 in; 21.000 mm
  • Thread Size
    M20x1.5
  • Torque
    98.0 N·m
  • Weight
    1.025 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359090147
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6450 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359090147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)