Motion
KRV62XLLH

NTN
KRV62XLLH

Flat Cam Follower - 62 Roller Dia, 30 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #09333073
MFR #KRV62XLLH
Price$528.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV62XLLH

Flat Cam Follower - 62 Roller Dia, 30 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #09333073
MFR #KRV62XLLH

Mfr description
KRV62XLLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.64/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Roller Diameter  
    62
  • Roller Width  
    30 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    0.9843 in; 25.000 mm
  • Thread Size
    M24x1.5
  • Torque
    178.0 N·m
  • Weight
    1.764 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359007800
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8900 lbf
  • Radial Static Load Capacity
    22100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359007800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)