Motion
KRV90LL

NTN
KRV90LL

Crowned Cam Follower - 90 Roller Dia, 37 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #09333074
MFR #KRV90LL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV90LL

Crowned Cam Follower - 90 Roller Dia, 37 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #09333074
MFR #KRV90LL

Mfr description
KRV90LL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Length
    100 mm
  • Roller Diameter  
    90
  • Roller Width  
    37 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    1.2598 in; 32.000 mm
  • Thread Size
    M30x1.5
  • Torque
    360.0 N·m
  • Weight
    4.343 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359090307
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    13000 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359090307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)