Motion
KRV90XLLV2

NTN
KRV90XLLV2

Flat Cam Follower - 90 Roller Dia, 30 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333076
MFR #KRV90XLLV2
Price$1,014.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV90XLLV2

Flat Cam Follower - 90 Roller Dia, 30 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #09333076
MFR #KRV90XLLV2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,014.65/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Length
    100 mm
  • Roller Diameter  
    90
  • Stud Diameter  
    30 mm
  • Thread Length
    1.2598 in; 32.000 mm
  • Thread Size
    M30x1.5
  • Weight
    4.343 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Manufacturer Upc Number
    4547359090345
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12800 lbf
  • Radial Static Load Capacity
    32500 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359090345

Overview

Mfr description
KRV90XLLV2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought