Motion
KRX10X19X27PX1

NTN
KRX10X19X27PX1

Needle Roller Bearing - 10 mm Bore, 26 mm OD
MI ITEM #09333079
MFR #KRX10X19X27PX1
List Price$134.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX10X19X27PX1

Needle Roller Bearing - 10 mm Bore, 26 mm OD
MI ITEM #09333079
MFR #KRX10X19X27PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.46/each for your price

Overview

Mfr description
KRX10X19X27PX1 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359090352
  • UPC_NO
    4547359090352
  • Weight
    0.065 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KRX10X19X27PX1 Needle Roller Bearing features a 10 mm bore diameter, 26 mm outside diameter, 36 mm overall width, and a weight of 0.065 lbs, making it suitable for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text