Motion
KRX10X22X33-3/LP03

NTN
KRX10X22X33-3/LP03

Needle Roller Bearing - 10 mm Bore
MI ITEM #09333081
MFR #KRX10X22X33-3/LP03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX10X22X33-3/LP03

Needle Roller Bearing - 10 mm Bore
MI ITEM #09333081
MFR #KRX10X22X33-3/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Weight
    0.088 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX10X22X33-3/LP03 Needle Roller Bearing features a 10 mm bore diameter and a weight of 0.088 lbs, making it ideal for specialized machinery.
  • Manufacturer Upc Number
    4547359665314
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359665314

Overview

Mfr description
KRX10X22X33-3/LP03 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought