Motion
KRX10X26X33-4/LP03

NTN
KRX10X26X33-4/LP03

Needle Roller Bearing - 10 mm Bore, 26 mm OD
MI ITEM #09333082
MFR #KRX10X26X33-4/LP03
Price$94.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX10X26X33-4/LP03

Needle Roller Bearing - 10 mm Bore, 26 mm OD
MI ITEM #09333082
MFR #KRX10X26X33-4/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.49/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    37 mm
  • Weight
    0.114 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX10X26X33-4/LP03 Needle Roller Bearing features a 10 mm bore diameter, 26 mm outside diameter, 37 mm overall width, and a weight of 0.114 lbs, making it suitable for industrial equipment.
  • Manufacturer Upc Number
    4547359665321
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359665321

Overview

Mfr description
KRX10X26X33-4/LP03 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought