Motion
KRX12X22X37-1

NTN
KRX12X22X37-1

Needle Roller Bearing - 12 mm Bore, 35 mm OD
MI ITEM #09333083
MFR #KRX12X22X37-1
Price$267.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX12X22X37-1

Needle Roller Bearing - 12 mm Bore, 35 mm OD
MI ITEM #09333083
MFR #KRX12X22X37-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.12/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    44.5 mm
  • Weight
    0.13 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX12X22X37-1 Needle Roller Bearing features a 12 mm bore diameter, 35 mm outside diameter, 44.5 mm overall width, and a weight of 0.13 lbs, making it suitable for demanding applications.
  • Manufacturer Upc Number
    4550253070481
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070481

Overview

Mfr description
KRX12X22X37-1 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought