Motion
KRX12X26X36

NTN
KRX12X26X36

Needle Roller Bearing - 12 mm Bore, 26 mm OD
Mi Item #09333084
MFR #KRX12X26X36
Price$153.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX12X26X36

Needle Roller Bearing - 12 mm Bore, 26 mm OD
Mi Item #09333084
MFR #KRX12X26X36

Mfr description
KRX12X26X36 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.72/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    37 mm
  • Weight
    0.126 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX12X26X36 Needle Roller Bearing features a 12 mm bore diameter, 26 mm outside diameter, 37 mm overall width, and a weight of 0.126 lbs, making it ideal for precision assemblies.
  • Manufacturer Upc Number
    4547359090383
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359090383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)