Motion
KRX12X26X59

NTN
KRX12X26X59

Needle Roller Bearing - 12 mm Bore, 30 mm OD
MI ITEM #09333085
MFR #KRX12X26X59
List Price$219.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX12X26X59

Needle Roller Bearing - 12 mm Bore, 30 mm OD
MI ITEM #09333085
MFR #KRX12X26X59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.32/each for your price

Overview

Mfr description
KRX12X26X59 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359788709
  • UPC_NO
    4547359788709
  • Weight
    0.174 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KRX12X26X59 Needle Roller Bearing features a 12 mm bore diameter, 30 mm outside diameter, 41 mm overall width, and a weight of 0.174 lbs, making it suitable for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text