Motion
KRX12X32X34-3

NTN
KRX12X32X34-3

Needle Roller Bearing - 12 mm Bore, 32 mm OD
Mi Item #09333086
MFR #KRX12X32X34-3
Price$130.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX12X32X34-3

Needle Roller Bearing - 12 mm Bore, 32 mm OD
Mi Item #09333086
MFR #KRX12X32X34-3

Mfr description
KRX12X32X34-3 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.69/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    31 mm
  • Weight
    0.242 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX12X32X34-3 Needle Roller Bearing features a 12 mm bore diameter, 32 mm outside diameter, 31 mm overall width, and a weight of 0.242 lbs, making it ideal for machinery applications.
  • Manufacturer Upc Number
    4547359090406
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359090406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)