Motion
KRX14X32X47

NTN
KRX14X32X47

Needle Roller Bearing - 14 mm Bore, 52 mm OD
Mi Item #09333087
MFR #KRX14X32X47
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX14X32X47

Needle Roller Bearing - 14 mm Bore, 52 mm OD
Mi Item #09333087
MFR #KRX14X32X47

Mfr description
KRX14X32X47 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    50.5 mm
  • Weight
    0.273 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX14X32X47 Needle Roller Bearing features a 14 mm bore diameter, 52 mm outside diameter, 50.5 mm overall width, and a weight of 0.273 lbs, making it ideal for demanding systems.
  • Manufacturer Upc Number
    4547359090475
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359090475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)