Motion
KRX17.5X26X37PX1

NTN
KRX17.5X26X37PX1

Needle Roller Bearing - 17.5 mm Bore, 38 mm OD
Mi Item #09333089
MFR #KRX17.5X26X37PX1
Price$263.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX17.5X26X37PX1

Needle Roller Bearing - 17.5 mm Bore, 38 mm OD
Mi Item #09333089
MFR #KRX17.5X26X37PX1

Mfr description
KRX17.5X26X37PX1 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.01/each

Specifications

Dimensions

  • Bore Diameter  
    17.5 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    48 mm
  • Weight
    0.103 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX17.5X26X37PX1 Needle Roller Bearing features a 17.5 mm bore diameter, 38 mm outside diameter, 48 mm overall width, and a weight of 0.103 lbs, making it suitable for machinery applications.
  • Manufacturer Upc Number
    4547359090505
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359090505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)