Motion
KRX18X32X31

NTN
KRX18X32X31

Needle Roller Bearing - 18 mm Bore, 54 mm OD
MI ITEM #09333091
MFR #KRX18X32X31
Price$296.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX18X32X31

Needle Roller Bearing - 18 mm Bore, 54 mm OD
MI ITEM #09333091
MFR #KRX18X32X31

Mfr description
KRX18X32X31 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.51/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    54 mm
  • Overall Width  
    67 mm
  • Weight
    0.271 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX18X32X31 Needle Roller Bearing features a 18 mm bore diameter, 54 mm outside diameter, 67 mm overall width, and a weight of 0.271 lbs, making it suitable for precision machinery.
  • Manufacturer Upc Number
    4550253070528
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)