Motion
KRX18X40X69.5-2

NTN
KRX18X40X69.5-2

Needle Roller Bearing - 18 mm Bore, 19 mm OD
Mi Item #09333094
MFR #KRX18X40X69.5-2
Price$961.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX18X40X69.5-2

Needle Roller Bearing - 18 mm Bore, 19 mm OD
Mi Item #09333094
MFR #KRX18X40X69.5-2

Mfr description
KRX18X40X69.5-2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.27/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    22.5 mm
  • Weight
    0.482 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX18X40X69.5-2 Needle Roller Bearing features a 18 mm bore diameter, 19 mm outside diameter, 22.5 mm overall width, and a weight of 0.482 lbs, making it ideal for machinery assemblies.
  • Manufacturer Upc Number
    4547359651539
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359651539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)