Motion
KRX20X52X50.5-2

NTN
KRX20X52X50.5-2

Needle Roller Bearing - 20 mm Bore
MI ITEM #09333095
MFR #KRX20X52X50.5-2
Price$257.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX20X52X50.5-2

Needle Roller Bearing - 20 mm Bore
MI ITEM #09333095
MFR #KRX20X52X50.5-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Weight
    1 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX20X52X50.5-2 Needle Roller Bearing features a 20 mm bore diameter and a weight of 1 lbs, making it suitable for industrial systems.
  • Manufacturer Upc Number
    4547359816532
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359816532

Overview

Mfr description
KRX20X52X50.5-2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought