Specifications
Dimensions
- Bore Diameter22.5 mm
Details
- Harmonization Code8482.40.0000
- Long DescriptionThe KRX22.5X38X48-1 Needle Roller Bearing features a 22.5 mm bore diameter, making it ideal for precision applications.
- Manufacturer Upc Number4550253070535
- Product TypeNeedle Roller Bearings
- UPC_NO4550253070535
Overview
Mfr description
KRX22.5X38X48-1 NEEDLE ROLLER BEARING