Motion
KRX27.8X54X67

NTN
KRX27.8X54X67

Needle Roller Bearing - 27.8 mm Bore, 228.6 mm OD
MI ITEM #09333097
MFR #KRX27.8X54X67
Price$476.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX27.8X54X67

Needle Roller Bearing - 27.8 mm Bore, 228.6 mm OD
MI ITEM #09333097
MFR #KRX27.8X54X67

Mfr description
KRX27.8X54X67 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.70/each

Specifications

Dimensions

  • Bore Diameter  
    27.8 mm
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    25.4 mm
  • Weight
    1.543 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX27.8X54X67 Needle Roller Bearing features a 27.8 mm bore diameter, 9.0000 in outside diameter, 25.4 mm overall width, and a weight of 1.543 lbs, making it ideal for demanding assemblies.
  • Manufacturer Upc Number
    4550253070559
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)