Motion
KRX50.8X127X209.8

NTN
KRX50.8X127X209.8

Needle Roller Bearing - 50.8 mm Bore, 115.888 mm OD
Mi Item #09333098
MFR #KRX50.8X127X209.8
Price$4,395.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX50.8X127X209.8

Needle Roller Bearing - 50.8 mm Bore, 115.888 mm OD
Mi Item #09333098
MFR #KRX50.8X127X209.8

Mfr description
KRX50.8X127X209.8 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,395.04/each

Specifications

Dimensions

  • Bore Diameter  
    50.8 mm
  • Outside Diameter  
    4.5625 in
  • Overall Width  
    21.4 mm
  • Weight
    23.148 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX50.8X127X209.8 Needle Roller Bearing features a 50.8 mm bore diameter, 4.5625 in outside diameter, 21.4 mm overall width, and a weight of 23.148 lbs, making it suitable for heavy-duty industrial use.
  • Manufacturer Upc Number
    4547359666298
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359666298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)