Motion
KRX7X12.7X23

NTN
KRX7X12.7X23

Needle Roller Bearing - 7 mm Bore, 889 mm OD
MI ITEM #09333099
MFR #KRX7X12.7X23
Price$157.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX7X12.7X23

Needle Roller Bearing - 7 mm Bore, 889 mm OD
MI ITEM #09333099
MFR #KRX7X12.7X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.28/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    889 mm
  • Overall Width  
    88.9 mm
  • Weight
    0.02 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX7X12.7X23 Needle Roller Bearing features a 7 mm bore diameter, 889 mm outside diameter, 88.9 mm overall width, and a weight of 0.02 lbs, making it ideal for precision systems.
  • Manufacturer Upc Number
    4547359595109
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359595109

Overview

Mfr description
KRX7X12.7X23 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought