Motion
KRX8X19X22.5

NTN
KRX8X19X22.5

Needle Roller Bearing - 8 mm Bore, 889 mm OD
Mi Item #09333100
MFR #KRX8X19X22.5
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX8X19X22.5

Needle Roller Bearing - 8 mm Bore, 889 mm OD
Mi Item #09333100
MFR #KRX8X19X22.5

Mfr description
KRX8X19X22.5 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.81/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    889 mm
  • Overall Width  
    88.9 mm
  • Weight
    0.037 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX8X19X22.5 Needle Roller Bearing features a 8 mm bore diameter, 889 mm outside diameter, 88.9 mm overall width, and a weight of 0.037 lbs, making it suitable for specialized applications.
  • Manufacturer Upc Number
    4547359090673
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359090673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)