Motion
KV75X81X19.8X1S

NTN
KV75X81X19.8X1S

Needle Roller and Cage Assembly
Mi Item #09333106
MFR #KV75X81X19.8X1S
Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KV75X81X19.8X1S

Needle Roller and Cage Assembly
Mi Item #09333106
MFR #KV75X81X19.8X1S

Mfr description
KV75X81X19.8X1S NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.157 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KV75X81X19.8X1S Needle Roller Bearing features a 75 mm bore diameter, 75 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.157 lbs, making it ideal for industrial applications.
  • Manufacturer Upc Number
    4550253041290
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    22400 lbf
  • UPC_NO
    4550253041290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)