Motion
LER24

NTN
LER24

Bearing Seal - Triple, Cast Iron Material
Mi Item #09333136
MFR #LER24
Price$95.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER24

Bearing Seal - Triple, Cast Iron Material
Mi Item #09333136
MFR #LER24

Mfr description
LER24 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.57/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.8750 in, 200 mm
  • Length
    9.6250 in
  • Overall Length
    9.6250 in
  • Weight
    13.450 lbs

Details

  • Dynamic Load Capacity
    34846 lbf
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Bearing Seals
  • Seal Type
    Triple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)