Motion
LM451345/LM45131#01

NTN
LM451345/LM45131#01

Tapered Roller Bearing Assemblies - 263.525 mm Bore
MI ITEM #09333158
MFR #LM451345/LM45131#01
List Price$9,325.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM451345/LM45131#01

Tapered Roller Bearing Assemblies - 263.525 mm Bore
MI ITEM #09333158
MFR #LM451345/LM45131#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,325.91/each for your price

Overview

Mfr description
LM451345/LM45131#01 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
  • The case carburization process creates a hardened steel “case” around the outside of the roller bearing while leaving a soft core.
  • NTN’s pioneering efforts in developing crowned rollers have resulted in greater load-carrying capability and longer bearing life.
  • NTN offers tapered roller bearings in ISO (metric), inch and J-metric series with single-row (cone/cup), two-row (back-to-back or face-to-face), double-row (double cup or double cone) and four-row assemblies available.
  • NTN takes pride in selling locally manufactured tapered roller bearings to various markets.
  • We offer premium tapered roller bearings under the NTN and Bower® brand names.

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    14.0000 in
  • Overall Width
    2.2500 in
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4547359666281
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359666281
  • Harmonization Code
    8482.20.0067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text