Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVKT250-PGEM-B

Electromechanical Driven Single Point Lubricator- Electric Motor Grease 1/4 in Connection Thread Size 250 cc / 8.45 fl oz Grease Capacity
MI ITEM #09333224
MFR #LUB-DRVKT250-PGEM-B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LUB-DRVKT250-PGEM-B AUTO PART

Specifications

  • Lubricator Type
    Mechanically Driven
  • Connection Thread Size
    1/4 in
  • Grease Capacity
    250 cc / 8.45 fl oz
  • 360 Indicator Lights
    With 360 warning indicator lights
  • Grease Type
    Electric Motor
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Pressure Build Up
    6 Bar / 87 PSI
  • Maximum Feed Line Length
    15 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought