Specifications
Dimensions
- Connection Thread Size1/4 in
- Maximum Feed Line Length15 ft
Details
- 360 Indicator LightsWith 360 warning indicator lights
- Emptying Time NominalAdjustable 1-12 months
- Grease Capacity120 cc / 4.06 fl oz
- Grease TypeUniversal Plus
- Lubricator TypeMechanically Driven
- Pressure Build Up6 Bar / 87 PSI
Overview
Mfr description
LUB-DRVRFL120-CLUP-B AUTO PART