Motion
LUB-RDYKT125-CCHS-B

NTN
LUB-RDYKT125-CCHS-B

Gas Driven Single Point Lubricator - High Speed Grease 1/4 in Connection Thread Size 125 cc / 4.23 fl oz Grease Capacity
MI ITEM #09333266
MFR #LUB-RDYKT125-CCHS-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-RDYKT125-CCHS-B

Gas Driven Single Point Lubricator - High Speed Grease 1/4 in Connection Thread Size 125 cc / 4.23 fl oz Grease Capacity
MI ITEM #09333266
MFR #LUB-RDYKT125-CCHS-B

Mfr description
LUB-RDYKT125-CCHS-B AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    6 ft

Details

  • 360 Indicator Lights
    Without 360 warning indicator lights
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Grease Capacity
    125 cc / 4.23 fl oz
  • Grease Type
    High Speed
  • Lubricator Type
    Gas Driven
  • Pressure Build Up
    5 Bar / 78 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)